Beli whatman filter paper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  2. Whatman Filter Paper (Kertas Saring)
    Mulai

    Rp1.399.900

    Whatman Filter Paper (Kertas Saring)
    Deskripsi:
    Whatman Kertas Saring merupakan kertas saring yang digunakan untuk berbagai aplikasi laboratorium. Kertas ini berfungsi sebagai pemisah antara cairan dan padatan. Produk kertas saring ini cocok digunakan untuk industri makanan, pertanian, pemantauan polusi udara, dan deteksi gas.
    atribut:
    • Diameter (mm): 110
  3. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  4. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  5. Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    Mulai

    Rp399.900

    Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  6. Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    Mulai

    Rp1.199.900

    Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    atribut:
    • TGK Part No.: 996-41-03-35
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
    • Diameter (Φcm): 12.5Φ
    • AS ONE Part Number: 2-8306-05
    • Quantity (sheets): 100
  7. Whatman Filter Paper Qualitative Grade 91 Creped (Kertas Saring Kualitatif)
    Mulai

    Rp59.999.900

    Whatman Filter Paper Qualitative Grade 91 Creped (Kertas Saring Kualitatif)
    atribut:
    • Material: cellulose , sheets
    • Parameter: 2 psi wet burst, 70 sec/100 mL speed (Herzberg)
    • Manufacturer/Tradename: Cytiva, Whatman 1091-935, Whatman Article No. 28417543 (US reference)
    • Basis Weight (g/m²): 71
    • Pore Size (µm): 10 (Particle retention)
    • Thickness (µm): 205
    • W x L (mm): 610x610
  8. Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    Mulai

    Rp489.900

    Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    atribut:
    • Material: cellulose filters, circles
    • Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 92
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 205
  9. ADVANTEC Filter Paper Glass Fiber GB-100R (Kertas Saring Serat Kaca)
    Mulai

    Rp999.900

    ADVANTEC Filter Paper Glass Fiber GB-100R (Kertas Saring Serat Kaca)
    Deskripsi:
    Made only from ultra-fine borosilicate glass fibers, it has a high filtration speed and excellent sediment retention, enabling highly efficient filtration in a short time.
    atribut:
    • Thickness (mm): 0.38
    • Drainage Time (s): 15
    • Retention Particle Size (µm): 0.6
    • Pressure loss (kPa): 0.3
    • Collection Efficiency (0.3 µm PAO%): 99.99
    • Mass (g/m²): 95
  10. Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)
    Mulai

    Rp759.900

    Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.40 psi wet burst, 325 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 185
    • Pore Size (µm): 6 (Particle retention)
    • Thickness (µm): 390
  11. Whatman Air Sampling Filter
    Mulai

    Rp1.299.900

    Whatman Air Sampling Filter
    Deskripsi:
    GE's Whatman EPM 2000 air filters are used in high-volume PM-10 sampling equipment. Manufactured from 100% pure borosilicate glass, they enable detailed chemical analysis of trace pollutants with minimal interference.
    atribut:
    • Dimensions (mm): 47
    • Minimum Retention Efficiency in Air at 0.3µm (%): ≥ 99.85
    • Typical Retention Efficiency in Air at 0.3µm (%): ≥ 99.99
    • Nominal Air Flow (s/100 ml/in²): 5.6
    • Nominal Basis Weight (g/m²): 85
    • Maximum Recommended Temperature (°C): 550
    • Nominal Thickness (µm): 450
  12. Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  13. Cole Parmer Rotary Evaporator System With Motorized Lift Vertical Glassware & Water/Oil Bath
    Mulai

    Rp679.999.900

    Cole Parmer Rotary Evaporator System With Motorized Lift Vertical Glassware & Water/Oil Bath
    Deskripsi:
    Rotary evaporators provide constant rotational speeds up to 280 rpm. Vertical glassware saves bench space and diagonal glassware keeps the profile low. Motorized lift features up and down buttons, and has an automatic raising function in the event of a power failure. Overall height is adjusted manually by a separate slide mechanism. Glassware set includes 1-L pear-shaped evaporating flask, 1-L round-bottom receiving flask, and condenser. Select a model without a bath if you already have one, or choose between a model with a water bath for low boiling point applications and a water/oil bath for high boiling points.
    atribut:
    • Condenser Type: Vertical
    • Minimum Speed (rpm): 50
    • Maximum Speed (rpm): 280
    • Speed Resolution (rpm): 1
    • Glass Type: Uncoated
    • Joint Size: Rotary connections 24/40, receiving flask 35/20
    • Bath Capacity (L): 5.4
    • Bath Type: Water & oil
    • Depth (inch): 17 1/2
    • Evaporation Flask Size (ml): 50 to 2000
    • Height (cm): 70
    • Height (inch): 27 9/16
    • Lift Mechanism: Motorized
    • Maximum Temperature (°C): 180
    • Minimum Temperature (°C): Ambient 6
    • Power (Hz): 60
    • Power (V AC): 115
    • Vacuum Seal: PTFE
    • Width (cm): 59.5
    • Width (inch): 23 7/16
Daftar Harga whatman filter paper Terbaru October 2026
Whatman Filter Paper (Kertas Saring)Rp249.900
Whatman Filter Paper Quantitative Hardened Low-Ash Grade 54 (Kertas Saring Kuantitatif)Rp639.900
Whatman Filter Paper (Kertas Saring)Rp1.399.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
Whatman Qualitative Filter PaperRp299.900
Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)Rp399.900
Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)Rp1.199.900
Whatman Filter Paper Qualitative Grade 91 Creped (Kertas Saring Kualitatif)Rp59.999.900
Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)Rp489.900
Whatman Liquid Phase Separation Filter PaperRp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait